Hands Clear Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0021-RD_5X3.5

  • Zoro # G8739188


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0021-RD_5X3.5
Zoro #
G8739188
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hands Clear Danger Reflective Label
Header
Danger
Legend
Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
White
Corrosion Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Abrasion Resistant
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Red, Yellow
Sign Legend
Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result.
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Hands Clear Danger Reflective Label

Description

Hands Clear Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.