Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Caution Reflective Label, 14 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0469-RD_14x10

  • Zoro # G4294440


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0469-RD_14x10
Zoro #
G4294440
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Caution Reflective Label
Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend/Background Color
Black/Yellow
Language
English
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Background Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Sign Header Style
Text
Adhesive Type
Acrylic
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Product Type
Hard Hat Caution Reflective Label

Description

Hard Hat Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.