Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Caution Reflective Label, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU3-0469-RD_7x5

  • Zoro # G4294431


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0469-RD_7x5
Zoro #
G4294431
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Caution Reflective Label
Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Legend Color
Black
Language
English
Subject Matter
Personal Protection
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
Sign Header Style
Text
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Product Type
Hard Hat Caution Reflective Label

Description

Hard Hat Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.