Zoro Homepage

Hard Hat Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0287-ND_14X10

  • Zoro # G8763426


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Danger
Legend
Hard Hat Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0287-ND_14X10
Zoro #
G8763426
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Danger Label
Header
Danger
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Legend
Hard Hat Required In This Area
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Legend Background Color
White
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Product Type
Hard Hat Danger Label

Description

Hard Hat Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.