Zoro Homepage

Hard Hat Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0288-ND_5X3.5

  • Zoro # G8763295


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0288-ND_5X3.5
Zoro #
G8763295
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Danger Label
Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Sign Header
Danger
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Hard Hats Must Be Worn In This Area
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Graffiti Resistant
No
Product Type
Hard Hat Danger Label

Description

Hard Hat Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products