Zoro Homepage

Hard Hat Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0520-ND_10X7

  • Zoro # G9348669


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Hard Hats Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0520-ND_10X7
Zoro #
G9348669
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Danger Label
Header
Danger
Legend
Hard Hats Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Hard Hats Required In This Area
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Product Type
Hard Hat Danger Label

Description

Hard Hat Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.