Hard Hat Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0520-RD_14X10

  • Zoro # G9348781


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Danger
Legend
Hard Hats Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0520-RD_14X10
Zoro #
G9348781
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Danger Reflective Label
Header
Danger
Legend
Hard Hats Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Metal Detectable
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Legend
Hard Hats Required In This Area
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Write on Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hard Hat Danger Reflective Label

Description

Hard Hat Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.