Shop LYLE

Hard Hat Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0288-RD_5X3.5
  • Zoro # G8763338

product price: 
$
3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0288-RD_5X3.5
Zoro #
G8763338
UPC #
-
Country of Origin
United States
Item
Hard Hat Danger Reflective Label
Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Style
Text
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend
Hard Hats Must Be Worn In This Area
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Danger
Sign Legend Background Color
White
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Product Type
Hard Hat Danger Reflective Label

Description

Hard Hat Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.