Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0288-RD_7X5

  • Zoro # G8763277


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0288-RD_7X5
Zoro #
G8763277
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Danger Reflective Label
Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
ANSI/OSHA Format
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Legend
Hard Hats Must Be Worn In This Area
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Danger
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Hard Hat Danger Reflective Label

Description

Hard Hat Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.