Shop LYLE
See all product information
Create Account
Hard Hat Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
- Mfr # LCU6-0063-ND_5X3.5
- Zoro # G9476909
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Header
Warning
Legend
Hard Hat Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 5 in
- Height
- 3 1/2 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Hard Hat Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.