Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0083-ND_10X7

  • Zoro # G9477548


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Hard Hat Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0083-ND_10X7
Zoro #
G9477548
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Warning Label
Header
Warning
Legend
Hard Hat Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Orange
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Header
Warning
Sign Header Style
Text
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Text
Corrosion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
State Specific Sign
No
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hard Hat Area
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hard Hat Warning Label

Description

Hard Hat Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.