Hard Hats Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0462-RD_14x10

  • Zoro # G4294860


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0462-RD_14x10
Zoro #
G4294860
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hats Caution Reflective Label
Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
Personal Protection
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Mounting Style
Adhesive-Backed
Language
English
Header Legend Color
Yellow
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend
Wear Hard Hats Eye Protection And Ear Protection Beyond This Point
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Write on Surface
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Abrasion Resistant
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Product Type
Hard Hats Caution Reflective Label

Description

Hard Hats Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Hard Hats Eye Protection And Ear Protection Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.