Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hats Must Be Notice, Aluminm, 14"x10", Legend Style: Text

  • Mfr # LCU5-0236-NA_14X10

  • Zoro # G8861505


product price: $8.55
/ea

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0236-NA_14X10
Zoro #
G8861505
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Hard Hats Must Be Worn On This Construction Project
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Metal Detectable
Yes
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Write on Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Aluminum Hard Hat Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn On This Construction Project, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.