Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hats Must Be Notice, Aluminum, 10"x7", Width: 10 in

  • Mfr # LCU5-0236-NA_10X7

  • Zoro # G8861441


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0236-NA_10X7
Zoro #
G8861441
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Hard Hats Must Be Worn On This Construction Project
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Mirror Print
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header
Notice
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid

Description

Aluminum Hard Hat Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn On This Construction Project, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.