Zoro Homepage

Hard Hats Must Be Notice, Decal, 10"x7", Header Background Color: Blue

  • Mfr # LCU5-0236-ND_10X7

  • Zoro # G8861478


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0236-ND_10X7
Zoro #
G8861478
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Notice Label
Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Background Color
Blue
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Notice
Glow In The Dark
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hard Hats Must Be Worn On This Construction Project
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Corrosion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate

Description

Hard Hat Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn On This Construction Project, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.