Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hats Must Be Notice, Decal, 14"x10", Header Background Color: Blue

  • Mfr # LCU5-0236-ND_14X10

  • Zoro # G8861496


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0236-ND_14X10
Zoro #
G8861496
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Notice Label
Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Legend
Hard Hats Must Be Worn On This Construction Project
Write on Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Metal Detectable
No
Sign Header
Notice
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Hard Hat Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn On This Construction Project, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.