Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hats Must Be Notice, Decal, 5"x3.5", Legend Style: Text

  • Mfr # LCU5-0236-ND_5X3.5

  • Zoro # G8861511


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0236-ND_5X3.5
Zoro #
G8861511
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Notice Label
Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Metal Detectable
No
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend
Hard Hats Must Be Worn On This Construction Project
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Sign Header
Notice
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Hard Hat Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn On This Construction Project, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.