Zoro Homepage

Hard Hats Must Notice, Plastic, 14"x10"

  • Mfr # LCU5-0172-NP_14X10

  • Zoro # G8867918


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0172-NP_14X10
Zoro #
G8867918
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header
Notice
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
White
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Legend
Hard Hats Must Be Worn In This Area
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Plastic Hard Hat Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.