Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hats Notice, Reflectve, Alumnm, 10"x7"

  • Mfr # LCU5-0236-RA_10X7

  • Zoro # G8861435


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0236-RA_10X7
Zoro #
G8861435
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Metal Detectable
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend
Hard Hats Must Be Worn On This Construction Project
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Reflective Hard Hat Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn On This Construction Project, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.