Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazard Area Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0376-RD_5x3.5

  • Zoro # G4300007


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0376-RD_5x3.5
Zoro #
G4300007
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazard Area Caution Reflective Label
Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Legend Style
Text
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemical and Hazardous Materials
OSHA Compliant
Yes
Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Header Background Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend
Hazardous Area Authorized Personnel Only
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Header
Caution
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Abrasion Resistant
No
Product Type
Hazard Area Caution Reflective Label

Description

Hazard Area Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.