Zoro Homepage

Hazard Area Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0376-RD_7x5

  • Zoro # G4300016


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0376-RD_7x5
Zoro #
G4300016
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazard Area Caution Reflective Label
Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Double-Sided
No
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Hazardous Area Authorized Personnel Only
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Material Properties
Flexible
State Specific Sign
No
Sign Header Background Color
Black
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Write on Surface
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Product Type
Hazard Area Caution Reflective Label

Description

Hazard Area Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.