Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazard Area Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0376-RD_10x7

  • Zoro # G4300040


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0376-RD_10x7
Zoro #
G4300040
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazard Area Caution Reflective Label
Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Header Background Color
Black
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Metal Detectable
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend
Hazardous Area Authorized Personnel Only
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Product Type
Hazard Area Caution Reflective Label

Description

Hazard Area Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products