Hazard Area Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0463-ND_7X5
Zoro # G9342350
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0463-ND_7X5
Zoro #
G9342350
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in
Description
Hazard Area Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.