Hazard Area Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0073-RD_14X10

  • Zoro # G8745287


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Header
Danger
Legend
Hazardous Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0073-RD_14X10
Zoro #
G8745287
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazard Area Danger Reflective Label
Header
Danger
Legend
Hazardous Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Adhesive Style
Permanent
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Hazardous Area.
Adhesive Type
Acrylic
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Product Type
Hazard Area Danger Reflective Label

Description

Hazard Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products