Hazard Area Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0073-RD_5X3.5

  • Zoro # G8745226


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0073-RD_5X3.5
Zoro #
G8745226
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazard Area Danger Reflective Label
Header
Danger
Legend
Hazardous Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mirror Print
No
Sign Legend
Hazardous Area.
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Hazard Area Danger Reflective Label

Description

Hazard Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products