Hazard Area Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0141-RD_5X3.5

  • Zoro # G8752320


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0141-RD_5X3.5
Zoro #
G8752320
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazard Area Danger Reflective Label
Header
Danger
Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Sign Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header
Danger
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Adhesive Style
Permanent
Write on Surface
No
Mirror Print
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Product Type
Hazard Area Danger Reflective Label

Description

Hazard Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazard Area. No Unauthorized Personnel Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products