Hazard Area Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0370-RD_5X3.5

  • Zoro # G9331421


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0370-RD_5X3.5
Zoro #
G9331421
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazard Area Danger Reflective Label
Header
Danger
Legend
Hazardous Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Metal Detectable
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Sign Legend
Hazardous Area

Description

Hazard Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products