Hazard Area Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0463-RD_5X3.5

  • Zoro # G9342341


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0463-RD_5X3.5
Zoro #
G9342341
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazard Area Danger Reflective Label
Header
Danger
Legend
Hazardous Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Legend
Hazardous Area Keep Out
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Sign Header Style
Text

Description

Hazard Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products