Hazard Area Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0073-RD_10X7

  • Zoro # G8745305


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Hazardous Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0073-RD_10X7
Zoro #
G8745305
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazard Area Danger Reflective Label
Header
Danger
Legend
Hazardous Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Legend
Hazardous Area.
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Symbol and Text
Sign Header
Danger
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No

Description

Hazard Area Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products