Hazardous Chemicals Danger Reflective Label, 10 in H, 14 in W, LCU4-0062-RD_14X10

  • Mfr # LCU4-0062-RD_14X10

  • Zoro # G8743905


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0062-RD_14X10
Zoro #
G8743905
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Chemicals Danger Reflective Label
Header
Danger
Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Product Type
Hazardous Chemicals Danger Reflective Label

Description

Hazardous Chemicals Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.