Hazardous Materials Caution Reflective Label, 10 in H, 14 in W, LCU3-0362-RD_14x10

  • Mfr # LCU3-0362-RD_14x10

  • Zoro # G4300865


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Hazardous Materials Handle With Care
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0362-RD_14x10
Zoro #
G4300865
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Caution Reflective Label
Header
Caution
Legend
Hazardous Materials Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
Yellow
Material
Vinyl
Language
English
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Legend
Hazardous Materials Handle With Care
Metal Detectable
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Header
Caution
Adhesive Type
Acrylic
Sign Header Style
Text
Mirror Print
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Product Type
Hazardous Materials Caution Reflective Label

Description

Hazardous Materials Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials Handle With Care, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.