Hazardous Materials Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0362-RD_5x3.5

  • Mfr # LCU3-0362-RD_5x3.5

  • Zoro # G4300847


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Hazardous Materials Handle With Care
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0362-RD_5x3.5
Zoro #
G4300847
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Caution Reflective Label
Header
Caution
Legend
Hazardous Materials Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Vinyl
Background Color
Yellow
OSHA Compliant
Yes
Language
English
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Sign Legend
Hazardous Materials Handle With Care
Sign Header Text Color
Yellow
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Format
Traditional OSHA
Material Properties
Flexible
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Sign Header Style
Text
Metal Detectable
No
Sign Header Background Color
Black
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Product Type
Hazardous Materials Caution Reflective Label

Description

Hazardous Materials Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials Handle With Care, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.