Hazardous Materials Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0383-RD_5x3.5

  • Mfr # LCU3-0383-RD_5x3.5

  • Zoro # G4299587


product price:  $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Header
Caution
Legend
Contains Hazardous Material See MSDS File
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0383-RD_5x3.5
Zoro #
G4299587
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Caution Reflective Label
Header
Caution
Legend
Contains Hazardous Material See MSDS File
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Material
Vinyl
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Write on Surface
No
Adhesive Style
Permanent
Sign Header
Caution
Corrosion Resistant
No
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend
Contains Hazardous Material See Msds File
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Yellow
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No

Description

Hazardous Materials Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Hazardous Material See Msds File, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.