Hazardous Materials Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0432-RD_5x3.5

  • Mfr # LCU3-0432-RD_5x3.5

  • Zoro # G4296647


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Hazardous Materials May Be Used In This Area See MSDS
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0432-RD_5x3.5
Zoro #
G4296647
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Caution Reflective Label
Header
Caution
Legend
Hazardous Materials May Be Used In This Area See MSDS
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Background Color
Black
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Yellow
Material
Vinyl
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Sign Header
Caution
Protective Coating
No Protective Coating
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Legend
Hazardous Materials May Be Used In This Area See Msds
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Text
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
State Specific Sign
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
ANSI 969 Compliant
No
Product Type
Hazardous Materials Caution Reflective Label

Description

Hazardous Materials Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials May Be Used In This Area See Msds, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.