Hazardous Materials Caution Reflective Label, 5 in H, 7 in W, English, LCU3-0362-RD_7x5

  • Mfr # LCU3-0362-RD_7x5

  • Zoro # G4300856


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Hazardous Materials Handle With Care
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0362-RD_7x5
Zoro #
G4300856
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Caution Reflective Label
Header
Caution
Legend
Hazardous Materials Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend Color
Black
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Header Background Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
Background Color
Yellow
ANSI Compliant
Yes
Subject Matter
Chemical and Hazardous Materials
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
Sign Legend Style
Text
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Hazardous Materials Handle With Care
Material Properties
Flexible
Metal Detectable
No
Sign Format
Traditional OSHA
Product Type
Hazardous Materials Caution Reflective Label

Description

Hazardous Materials Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials Handle With Care, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.