Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Materials Caution Reflective Label, 7 in H, 10 in W, LCU3-0432-RD_10x7

  • Mfr # LCU3-0432-RD_10x7

  • Zoro # G4296680


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Hazardous Materials May Be Used In This Area See MSDS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0432-RD_10x7
Zoro #
G4296680
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Caution Reflective Label
Header
Caution
Legend
Hazardous Materials May Be Used In This Area See MSDS
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Background Color
Black
Background Color
Yellow
Double-Sided
No
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Metal Detectable
No
Sign Legend
Hazardous Materials May Be Used In This Area See Msds
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Write on Surface
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Hazardous Materials Caution Reflective Label

Description

Hazardous Materials Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials May Be Used In This Area See Msds, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.