Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0643-ND_7X5

  • Mfr # LCU4-0643-ND_7X5

  • Zoro # G9461055


product price: $3.55
/ea

Key Features

Header
Danger
Legend
Hazardous Material Area Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0643-ND_7X5
Zoro #
G9461055
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Danger Label
Header
Danger
Legend
Hazardous Material Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Corrosion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Sign Header
Danger
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Write on Surface
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Legend
Hazardous Material Area Authorized Personnel Only
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Hazardous Materials Danger Label

Description

Hazardous Materials Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.