Hazardous Materials Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0060-RD_5X3.5

  • Mfr # LCU4-0060-RD_5X3.5

  • Zoro # G8743570


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Hazardous Material. Area Authorized Personnel Only.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0060-RD_5X3.5
Zoro #
G8743570
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Danger Reflective Label
Header
Danger
Legend
Hazardous Material. Area Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header
Danger
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Hazardous Material. Area Authorized Personnel Only.
Corrosion Resistant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Product Type
Hazardous Materials Danger Reflective Label

Description

Hazardous Materials Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Material. Area Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.