Hazardous Materials Danger Reflective Label, 7 in H, 10 in W, English, LCU4-0423-RD_10X7

  • Mfr # LCU4-0423-RD_10X7

  • Zoro # G9337590


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Hazardous Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0423-RD_10X7
Zoro #
G9337590
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Danger Reflective Label
Header
Danger
Legend
Hazardous Materials
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Header Background Color
Black; Red; White
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
State Specific Sign
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header
Danger
Adhesive Type
Acrylic
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend
Hazardous Materials
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hazardous Materials Danger Reflective Label

Description

Hazardous Materials Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.