Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Materials Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU5-0109-ND_10X7

  • Zoro # G9173346


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Notice
Legend
Drum Must Be Labeled
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0109-ND_10X7
Zoro #
G9173346
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Notice Label
Header
Notice
Legend
Drum Must Be Labeled
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Metal Detectable
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
Notice
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend
Drum Must Be Labeled
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Hazardous Materials Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drum Must Be Labeled, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.