Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Materials Notice Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU5-0109-RD_5X3.5

  • Zoro # G9173398


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Drum Must Be Labeled
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0109-RD_5X3.5
Zoro #
G9173398
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Notice Reflective Label
Header
Notice
Legend
Drum Must Be Labeled
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Notice
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mirror Print
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Write on Surface
No
Sign Legend
Drum Must Be Labeled
Average Outdoor Durability
1 yr
Glow In The Dark
No
Graffiti Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible

Description

Hazardous Materials Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drum Must Be Labeled, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.