Hazardous Materials Notice Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU5-0109-RD_7X5

  • Zoro # G9173285


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Header
Notice
Legend
Drum Must Be Labeled
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0109-RD_7X5
Zoro #
G9173285
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Materials Notice Reflective Label
Header
Notice
Legend
Drum Must Be Labeled
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Notice
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Legend Background Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Drum Must Be Labeled
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Glow In The Dark
No
Metal Detectable
No
Sign Header Text Color
White
Mirror Print
No
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Hazardous Materials Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drum Must Be Labeled, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.