Hazardous Waste Caution Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU3-0472-RD_5x3.5

  • Mfr # LCU3-0472-RD_5x3.5

  • Zoro # G4294249


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0472-RD_5x3.5
Zoro #
G4294249
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Caution Reflective Label
Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Background Color
Yellow
Language
English
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
Yellow
Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Abrasion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header
Caution
State Specific Sign
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Style
Text
Material Properties
Flexible
Write on Surface
No
Sign Format
Traditional OSHA
Product Type
Hazardous Waste Caution Reflective Label

Description

Hazardous Waste Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.