Hazardous Waste Caution Reflective Label, 5 in H, 7 in W, English, LCU3-0091-RD_7x5

  • Mfr # LCU3-0091-RD_7x5

  • Zoro # G4835586


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0091-RD_7x5
Zoro #
G4835586
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Caution Reflective Label
Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Subject Matter
Chemical and Hazardous Materials
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Glow In The Dark
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Legend
Hazardous Waste Storage Area. Restricted Entry.
Sign Header
Caution
Metal Detectable
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Header Background Color
Yellow
State Specific Sign
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Product Type
Hazardous Waste Caution Reflective Label

Description

Hazardous Waste Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage Area. Restricted Entry., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.