Hazardous Waste Caution Reflective Label, 5 in H, 7 in W, English, LCU3-0129-RD_7x5

  • Mfr # LCU3-0129-RD_7x5

  • Zoro # G4833361


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0129-RD_7x5
Zoro #
G4833361
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Caution Reflective Label
Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Language
English
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Yellow
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Hazardous Waste Storage Area Restricted Entry
State Specific Sign
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Graffiti Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Sign Header Style
Text
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Adhesive Style
Permanent
Glow In The Dark
No
Product Type
Hazardous Waste Caution Reflective Label

Description

Hazardous Waste Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage Area Restricted Entry, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.