Hazardous Waste Caution Reflective Label, 7 in H, 10 in W, English, LCU3-0470-RD_10x7

  • Mfr # LCU3-0470-RD_10x7

  • Zoro # G4294407


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
The Placement of Hazardous Waste In This Container Is Strictly Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0470-RD_10x7
Zoro #
G4294407
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Caution Reflective Label
Header
Caution
Legend
The Placement of Hazardous Waste In This Container Is Strictly Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
Material
Vinyl
Background Color
Yellow
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black
Abrasion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Sign Legend
The Placement Of Hazardous Waste In This Container Is Strictly Prohibited
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Material Properties
Flexible
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F

Description

Hazardous Waste Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Placement Of Hazardous Waste In This Container Is Strictly Prohibited, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.