Hazardous Waste Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0074-ND_14X10

  • Mfr # LCU4-0074-ND_14X10

  • Zoro # G8745235


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Hazardous Waste
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0074-ND_14X10
Zoro #
G8745235
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Danger Label
Header
Danger
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend
Hazardous Waste.
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Sign Header Text Color
White
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Product Type
Hazardous Waste Danger Label

Description

Hazardous Waste Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.