Hazardous Waste Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0672-ND_5X3.5

  • Mfr # LCU4-0672-ND_5X3.5

  • Zoro # G9464388


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0672-ND_5X3.5
Zoro #
G9464388
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Danger Label
Header
Danger
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Metal Detectable
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
State Specific Sign
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Hazardous Waste Danger Label

Description

Hazardous Waste Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.