Zoro Homepage

Hazardous Waste Danger Label, 5 in Height, 3 1/2 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0681-ND_5X3.5

  • Zoro # G9465675


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0681-ND_5X3.5
Zoro #
G9465675
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Danger Label
Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Style
Text
Abrasion Resistant
No
Sign Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Write on Surface
No
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Mirror Print
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Hazardous Waste Danger Label

Description

Hazardous Waste Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.