Hazardous Waste Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0074-ND_10X7

  • Mfr # LCU4-0074-ND_10X7

  • Zoro # G8745296


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Hazardous Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0074-ND_10X7
Zoro #
G8745296
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Danger Label
Header
Danger
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Adhesive Type
Acrylic
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Legend
Hazardous Waste.
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Product Type
Hazardous Waste Danger Label

Description

Hazardous Waste Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.